Shop PERFORMANCE TOOL
See all product information
Create Account
13-in-1 Multi-Tool, Wire Stripper, Pliers, Screwdrivers, Knife
Mfr # W86506
Zoro # G323310142
product price:Â $31.99
/eaKey Features
Insulated
No
Material
Stainless Steel
Min Wire Gauge
10
Handle Color
Silver
Spring Loaded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W86506
- Zoro #
- G323310142
- UPC #
- 39564130885
- Country of Origin
- China
Details
- Item
- Electrical Multitool
- Insulated
- No
- Material
- Stainless Steel
- Min Wire Gauge
- 10
- Handle Color
- Silver
- Spring Loaded
- Yes
- Cuts Wire
- Yes
- Wire Crimper
- No
- Max Wire Gauge
- 20
- Case Included
- No
Description
The Performance Tool 13-in-1 electrician multi-tool is the perfect all-in-one tool for basic electrical and general purpose projects. Built with durable stainless steel handles, this tool features 13 functions, including wire strippers, long nose pliers, wire cutters, screwdrivers, files, serrated blades, can and bottle openers, knife, and awl, providing everything you need to get the job done. With spring-loaded jaws and a swivel lock, this tool ensures a secure and comfortable grip on any material. The wire stripper can strip and cut 10-18 AWG solid wire and stranded and 12-20 AWG stranded wire (0.8mm to 2.6mm), making it a versatile tool for a variety of electrical projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.