7 pc. Super Thin SAE Wrench Set, Low Profile, SAE Sizes, Vacuum Tray
- Mfr # W30683
- Zoro # G023311197
product price:Â
$
53.15
/ea
Key Features
Finish
Nickel Plated
Measurement Type
SAE
Ratcheting
No
Case Included
Yes
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30683
- Zoro #
- G023311197
- UPC #
- 39564140921
- Country of Origin
- Taiwan, Province of China
- Item
- Wrench Set-Thin
- Finish
- Nickel Plated
- Measurement Type
- SAE
- Ratcheting
- No
- Case Included
- Yes
- Flex Head
- No
- Type
- Combination
- Grade
- Professional
- Material
- Steel
- Color
- Silver
Description
The Performance Tool W30683 7 pc. Super Thin SAE Wrench Set is designed to reach fasteners in areas with low clearance. These ultra-thin wrenches have heads that are between 2.7mm to 3.5mm thick, making them 50-70% thinner than standard wrenches. They are also long enough for applying sufficient torque, and come in a range of SAE sizes. Crafted from premium quality drop forged and hardened chrome alloy steel, these wrenches offer exceptional durability and resistance to corrosion. The nickel chrome plating makes them easy to clean and maintain, while the included tray ensures that they remain organized. These SAE wrenches are an ideal tool for professional or DIY enthusiasts who require a reliable and convenient solution for working in tight spaces. Invest in the Performance Tool W30683 7 pc. Super Thin SAE Wrench Set and elevate your automotive maintenance or repair capabilities with precision and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.