Shop PERFORMANCE TOOL
See all product information
Create Account
134 pc. Mechanic's Tool Set, Ratchets, SAE/Metric Sockets, Storage Case
- Mfr # W30501
- Zoro # G523311253
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Both
Drive Size
1/4, 3/8, 1/2 in
Material
Chrome Vanadium Steel
Finish
Black Matte
Drive End Type
Hex,Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30501
- Zoro #
- G523311253
- UPC #
- 39564136078
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard, Deep
Details
- Item
- Tool Set
- SAE or Metric
- Both
- Material
- Chrome Vanadium Steel
- Finish
- Black Matte
- Drive End Type
- Hex,Bit
- Case Included
- Yes
- Socket Points
- 6 point
- Impact Rated
- No
- Grade
- Professional
Description
The Performance Tool W30501 134-piece Mechanic's Tool Set is the ultimate solution for professional mechanics and DIY enthusiasts alike. Its high-torque, quick-release, 72 gear teeth ratchets provide exceptional precision and control. Constructed from durable chrome vanadium alloy steel, this tool set is built to withstand the rigors of any job site. The comprehensive kit includes a wide range of 6pt SAE and Metric sockets in 1/4" and 3/8" drive sizes, catering to a comprehensive range of automotive and household repair needs. The 16 hex keys, 33 1/4" hex bits, and blow mold storage case ensure convenience and accessibility, keeping your tools organized and within reach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.