Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Flex Head Long Ratchet, 108 Gear Teeth, Flex Head, Long Handle
- Mfr # W38181
- Zoro # G623311115
product price:Â
$
50.25
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Tooth Count
108
Flex Head
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38181
- Zoro #
- G623311115
- UPC #
- 39564096778
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet-Long Flex
- Head Style
- Pear Head
- Tooth Count
- 108
- Flex Head
- Yes
- Grade
- Professional
- Quick Release
- No
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 10.85 in
Description
The Performance Tool 3/8-Inch Drive Flex Head Long Ratchet is a durable tool designed for precision and comfort. Constructed from chrome vanadium alloy steel with a polished nickel chrome plated finish, it boasts 108 gear teeth for a precise 3.3 degree sweep. The double-injection molded handle offers a secure grip, while the push button locking flex head allows versatility in challenging areas. With US Patent Number D693201, it's a reliable choice for DIY projects or professional work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.