Shop PERFORMANCE TOOL
See all product information
Create Account
4 in. Heavy Duty Angle Grinder, Variable Speed, Metalworking
- Mfr # M658
- Zoro # G323311309
product price:Â
$
81.59
/ea
Key Features
Overall Length
9.8 in
Air Inlet
1/4 in NPT
Case Included
No
Power Source
Air
Arbor Size (in)
46150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M658
- Zoro #
- G323311309
- UPC #
- 39564506581
- Country of Origin
- China
- Item
- Air Die Grinder-Angl
- Air Inlet
- 1/4 in NPT
- Case Included
- No
- Power Source
- Air
- Air Pressure
- 90 psi
- Max RPM
- 11000
- Color
- Black
- Average CFM
- 6
- Material
- Aluminum
Dimensions
- Overall Length
- 9.8 in
- Arbor Size (in)
- 46150
- Min Hose Size (ID)
- 3/8 in
- Depth
- 9.8 in
- Wheel Diameter (in)
- 4 in
- Head Size
- 2 Ib
Description
The Performance Tool W658 is a robust 4-Inch heavy-duty angle grinder designed for weld preparation, smoothing, rust removal, deburring, and metal work. Featuring hardened bevel gears for extended durability and a removable handle for accessing tight spaces, it offers versatility and ease of use. With a variable speed throttle, precise control is at your fingertips.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.