Shop PERFORMANCE TOOL

148 pc. Master Bit Set, Phillips, Star, Hex, SAE, Metric, Storage Case

  • Mfr # W1725

  • Zoro # G223310631


product price:  $44.99
/ea

Key Features

Bit Length
1, 2, 3 in
Case Included
Yes
Color
Black, Yellow
Single End/Double End
Single
SAE or Metric
Both
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W1725
Zoro #
G223310631
UPC #
39564096310
Country of Origin
China

Dimensions

Bit Length
1, 2, 3 in

Details

Item
Bit Set
Case Included
Yes
Color
Black, Yellow
Single End/Double End
Single
SAE or Metric
Both
Standards
ASME PALD-2009

Description

The Performance Tool W1725 148-Piece Master Bit Set offers an extensive selection of popular and rare bits for a vast array of applications. This versatile set comes with 1-Inch, 2-Inch, and 3-Inch slotted, square, Phillips, star, pozi, SAE and metric hex, tamper-resistant star and hex bits, clutch drive, spline drive, spanner, 3- and 4-wing bits, and 1/4-Inch and 3/8-Inch socket adapters. Made with high-quality materials, this set is built to withstand wear and tear, ensuring longevity for frequent use. The bits are neatly organized in a sturdy carrying case with labeled slots, allowing for easy access and storage. Ideal for both professional technicians and DIY enthusiasts, this set is perfect for those who want a complete set of reliable bits for their projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.