16 in. Plastic Tool Box, Removable Tray, Lid Organizers
- Mfr # W54016
- Zoro # G623310750
product price:Â
$
22.99
/ea
Key Features
Material
Plastic
Color
Black, Yellow
Width
16 in
Overall Depth
8.75 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54016
- Zoro #
- G623310750
- UPC #
- 39564540165
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Overall Depth
- 8.75 in
- Height
- 6.5 in
Details
- Item
- Tool Box
- Material
- Plastic
- Color
- Black, Yellow
- Type
- Standard
- Tray Included
- Yes
- Lockable
- Yes
Description
Heavy-duty box with recessed ergonomic comfort handle. Removable tray and lid organizers. 16-Inch Plastic Tool Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.