Shop PERFORMANCE TOOL
See all product information
Create Account
800+LM Work Light, Rechargeable Li-Ion, Swivel Hook, Magnetic Base, Thin
- Mfr # W2670
- Zoro # G523310201
product price:Â
$
48.45
/ea
Key Features
Voltage
3.7V
Power Source
Rechargeable Battery
Type
Compact
Run Time on High Setting
2 hr
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2670
- Zoro #
- G523310201
- UPC #
- 39564136979
- Country of Origin
- China
- Item
- LED Work Light
- Voltage
- 3.7V
- Power Source
- Rechargeable Battery
- Type
- Compact
- Run Time on High Setting
- 2 hr
- Light Source
- LED
- Rechargeable
- Yes
- Batteries Included
- Yes
- No. of Batteries
- 1
- Series
- Firepoint X
- Battery Type
- 18650 Li-ion
- Recommended Location
- Indoor
Description
The Performance Tool PT Power Double Sided Li-Ion Thin Light (W2670) is the perfect lighting solution for any workspace. With over 800 lumens of powerful illumination, this light bar easily lights up even the darkest areas. The sleek, low profile body makes it easy to use in confined spaces, and the spot light at the tip ensures pinpoint accuracy. The swivel hook and magnetic base allow for hands-free use, and the durable design can withstand the toughest work environments. The advanced electronic switch preserves battery life by automatically turning off the light after 5 seconds of use. With a built-in rechargeable lithium ion battery and charging cable, you'll always be ready to tackle any task.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.