Shop PERFORMANCE TOOL
See all product information
Create Account
19mm Ratcheting Wrench, Chrome Vanadium, 100 Tooth
- Mfr # W30359
- Zoro # G123310106
product price:Â
$
21.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
Metric
Material
Chrome vanadium steel
Size
19 mm
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30359
- Zoro #
- G123310106
- UPC #
- 39564303593
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 19 mm
Details
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Material
- Chrome vanadium steel
- Item
- Wrench Ratcheting 19mm
- Ratcheting
- Yes
- Grade
- Professional
- Type
- Ratcheting
Description
Introducing the Performance Tool W30359 19mm Ratcheting Wrench, your go-to tool for tackling demanding automotive and industrial tasks with ease. Crafted from premium drop-forged chrome vanadium steel, this wrench boasts exceptional durability and strength. Its triple chrome plating provides outstanding corrosion resistance, ensuring longevity even in harsh environments. This versatile wrench features a low-profile head that effortlessly maneuvers in confined spaces, making it indispensable for accessing hard-to-reach bolts and nuts. With its impressive 100 gear teeth, it delivers a precise 3.6-degree sweep, enabling you to perform precise adjustments with minimal effort. Invest in the Performance Tool W30359 19mm Ratcheting Wrench today and experience unparalleled performance and precision for your automotive and industrial projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.