Shop PERFORMANCE TOOL
See all product information
Create Account
1700+LM Li-ion Clamp Work Light, Wide Angle LED, Clamp Base, Power Bank
- Mfr # W2235
- Zoro # G423310967
product price:Â
$
65.99
/ea
Key Features
Voltage
7.4V
Battery Type
18650 Li-ion
Light Source
LED
Overall Height
5.5 in
No. of Batteries
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2235
- Zoro #
- G423310967
- UPC #
- 39564123184
- Country of Origin
- China
Dimensions
- Overall Height
- 5.5 in
- Depth
- 3 in
- Width
- 8.9 in
Details
- Item
- LED Work Light
- Voltage
- 7.4V
- Battery Type
- 18650 Li-ion
- Light Source
- LED
- No. of Batteries
- 2
- Power Source - Job Site Lighting
- Rechargeable Battery
- Battery Included
- Yes
- Series
- Firepoint X
- Color
- Green, Black
- Beam Distance
- 20 ft
- Rechargeable
- Yes
- Beam Intensity
- 665 cd
Description
The Performance Tool W2235 is a versatile 1700LM Li-ion Clamp Work Light equipped with wide-angle LEDs for powerful illumination. Its 360-degree rotating and pivoting clamp base assembly ensures light in any direction, with a large jaw capacity for secure mounting on various surfaces. The pivoting handle allows for convenient carrying or hanging. With cool-touch LED technology and USB charging capabilities, it's a reliable lighting solution for various tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.