8 pc. Impact Adapter Set, Drive Sizes 1/4 3/8 1/2 3/4 1 inch, Steel
- Mfr # M795
- Zoro # G523310706
product price:Â
$
50.39
/ea
Key Features
Drive Size
1/4, 3/8, 1/2, 3/4, 1 in
SAE or Metric
SAE
Material
Chrome vanadium/moly
Driver Type
Square
Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M795
- Zoro #
- G523310706
- UPC #
- 39564046285
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter Impact
- SAE or Metric
- SAE
- Material
- Chrome vanadium/moly
- Driver Type
- Square
- Type
- Set
- Impact Rated
- Yes
- Case Included
- Yes
- Color
- Black
- Grade
- Professional
Dimensions
- Drive Size
- 1/4, 3/8, 1/2, 3/4, 1 in
- Socket Depth
- Shallow
Description
The Performance Tool M795 Convertible Impact Adapter Set is a versatile addition to any toolkit, with 8 pieces that allow you to easily convert to/from any drive size from 1/4-Inch to 1-Inch. Made from drop forged, heat treated chrome vanadium and chrome molybdenum steel, this set is built to last, with a black phosphate finish that resists rust and corrosion. These adaptors can be used with air tools, power tools or drive tools, making them a versatile tool for any job. Each piece features large size laser etching for easy identification, allowing you to quickly and easily select the right adaptor for the job. This set also comes with a durable storage/carrying case that keeps your adaptors organized and protected when not in use. With the Performance Tool M795 Convertible Impact Adaptor Set, you'll have the adaptors you need for any job, all in one convenient set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.