2 pc. Step Drill Set, Titanium Coated, Double Flute, Multi-Size

  • Mfr # W9004

  • Zoro # G323310333


product price:  $45.99
/ea

Key Features

Drill Bit Material
Steel
Includes
11 And 12 Step Bits
Drill Bit Coating
Titanium Nitride
Finish
Titanium Nitride
Single/Double Ended
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9004
Zoro #
G323310333
UPC #
39564191688
Country of Origin
China

Details

Item
Drill Bits-Step
Drill Bit Material
Steel
Includes
11 And 12 Step Bits
Drill Bit Coating
Titanium Nitride
Finish
Titanium Nitride
Single/Double Ended
Single
Color
Bronze
Type
Bit
Left or Right Twist
Right
Case Included
No

Description

The Performance W9004 2-Piece Step Drill Bits range from 3/16 to 1-3/8-Inch, each with a double-flute design for faster and smoother cutting. Features: Titanium-nitride-coated for cooler and longer running. Double-flute design for faster and smoother cutting. 12 Step: 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch, 3/4-Inch, 13/16-Inch and 7/8-Inch. 11 Step: 1/4-Inch, 25/64-Inch, 35/64-Inch, 11/16-Inch, 13/16-Inch, 7/8-Inch, 1-Inch, 1-1/8-Inch, 1-7/32-Inch, 1-1/4-Inch and 1-3/8-Inch. What's included: Performance W9004 2-Piece Step Drill Bits Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.