Shop PERFORMANCE TOOL
See all product information
Create Account
500+LM Firepoint X Flashlight, Adjustable DuoFocus Beam, Cree LED
- Mfr # W2652
- Zoro # G023310169
product price:Â
$
26.35
/ea
Key Features
Body Color
Orange, Black
Rechargeable
No
Body Material
Anodized Aluminum
Battery Type
AAA
Peak Beam Intensity
4000 cd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2652
- Zoro #
- G023310169
- UPC #
- 39564012877
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Orange, Black
- Rechargeable
- No
- Body Material
- Anodized Aluminum
- Battery Type
- AAA
- Peak Beam Intensity
- 4000 cd
- Beam Distance
- 126 m / 413 ft
- Maximum Lumens Output
- 538 lm
- Battery Included
- Yes
- Lighting Technology
- LED
- Voltage
- 6V
- No. of Batteries
- 4
- Series
- Firepoint X
- Power Source
- Battery
Description
Introducing the Performance Tool W2652 500+LM Firepoint X Flashlight, your ultimate illumination solution for any task. Its cutting-edge Adjustable DuoFocus beam seamlessly transitions from a concentrated spot to a wide flood, ensuring optimal visibility in both near and far-field scenarios. Powered by an ultra-bright Cree LED with a staggering 538 lumens, this flashlight casts a beam that can reach up to 126 meters, illuminating even the darkest spaces with ease. Constructed from military-grade anodized aluminum, the Performance Tool W2652 is engineered to withstand the rigors of daily use. Its water and impact resistance ensures reliable performance in harsh environments, making it an ideal choice for outdoor adventurers, law enforcement, or industrial applications. With a long runtime of up to 8 hours on low and 4 hours on high, you can count on this flashlight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.