Shop PERFORMANCE TOOL

63 pc. Titanium Drill Bit Set, HSS Bits, Storage Case

  • Mfr # W9012

  • Zoro # G223310051


product price:  $41.99
/ea

Key Features

Drill Bit Material
High Speed Steel
Drill Bit Coating
Titanium Nitride
Left or Right Twist
Right
Case Included
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9012
Zoro #
G223310051
UPC #
39564145926
Country of Origin
China

Details

Item
Drill Bit Set
Drill Bit Material
High Speed Steel
Drill Bit Coating
Titanium Nitride
Left or Right Twist
Right
Case Included
Yes
Color
Black
Single/Double Ended
Single
Type
Bit

Description

Elevate your drilling efficiency with the Performance Tool W9012 63 pc. Titanium Drill Bit Set. Crafted from durable #4241 high speed steel and enhanced with Titanium-nitride coating, these bits resist heat and maintain sharpness, ensuring precise and long-lasting performance. The 118-degree split cutting edge effortlessly slices through various materials, while the 21 included bit sizes (1/16 to 3/8 in.) cater to a wide range of drilling needs. Includes convenient hang-able clear top indexed storage box. Plus, the set includes 41 additional bits in the most popular sizes (1/16, 1/8, 3/16, 1/4 in.) packaged in reusable storage tubes, providing ample backup and versatility for any project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.