Shop PERFORMANCE TOOL
See all product information
Create Account
20V Li-Ion 1/2 in. Hammer Drill, Brushless, 2-Speed, LED Light, Case
- Mfr # W7722
- Zoro # G123310786
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Power Source
Rechargeable Battery
No. of Batteries Included
5
Battery Type
18650 Li-ion
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7722
- Zoro #
- G123310786
- UPC #
- 39564149276
- Country of Origin
- China
- Item
- Drill Hammer-20v
- Voltage
- 20V
- Power Source
- Rechargeable Battery
- No. of Batteries Included
- 5
- Battery Type
- 18650 Li-ion
- Battery Included
- Yes
- Variable Speed
- Yes
Description
Experience the power and versatility of the Performance Tool W7722 20V Li-Ion 1/2 in. Brushless Hammer Drill. This robust drill features a high-performance brushless motor, delivering 708 in./lb. of torque and exceptional runtime. The 2-speed all-metal transmission, adjustable clutch, and hammer drill mode provide ultimate control for various drilling and driving applications. A bright LED work light enhances visibility, and the fast charging system minimizes downtime. CE and cETLus listed charger (3159543). Compatible with part numbers W7723 (2Ah), W7724 (4Ah), and W7725 (charger) accessories.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.