8 pc. 1/4 in. Dr. Flip Socket Set, Double-Ended, SAE/Metric, Impact Driver
- Mfr # M799
- Zoro # G723310636
product price:Â
$
45.89
/ea
Key Features
Drive Size
1/4 in
Finish
Black Matte
Driver Type
Square
Impact Rated
Yes
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M799
- Zoro #
- G723310636
- UPC #
- 39564136412
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set Impact Flip
- Finish
- Black Matte
- Driver Type
- Square
- Impact Rated
- Yes
- Drive End Type
- Hex
- Socket Rail Included
- No
- SAE or Metric
- Both
- Case Included
- Yes
- Socket Points
- 6 point
- Color
- Black
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
Description
The Performance Tool flip socket set is a versatile and durable solution for your socket needs. With six double-ended flip sockets featuring two sizes in one, this set offers twelve popular SAE and metric sizes to tackle a wide range of applications. Made from drop forged chrome molybdenum steel, these sockets are built to withstand heavy use and provide maximum strength and durability. The set is compatible with 1/4-Inch hex or adjustable chuck drills and impact drivers, providing a convenient and portable solution for your socket needs. The range of popular SAE and metric sizes includes 5/16, 3/8, 7/16, 1/2, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, and 15mm. Additionally, the set comes with a convenient storage and carrying case, making it easy to take with you on the go or keep organized in your garage or workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.