50' Air Hose Reel, Heavy Duty Steel, 300 PSI Max
- Mfr # M635
- Zoro # G223311300
product price:Â
$
96.99
/ea
Key Features
Hose Inside Dia.
0.375 in
Hose Length
50 ft
Hose Color
Black
Hose Material
Steel
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M635
- Zoro #
- G223311300
- UPC #
- 39564012693
- Country of Origin
- China
- Item
- Air Hose Reel
- Hose Color
- Black
- Hose Material
- Steel
- Housing Material
- Steel
Dimensions
- Hose Inside Dia.
- 0.375 in
- Hose Length
- 50 ft
Description
The Performance Tool M635 Air Hose Reel is the perfect addition to any workshop or garage. Made with a sturdy 18-gauge steel construction and a durable powder coated finish, this heavy-duty steel reel can withstand heavy usage and ensure long-lasting performance. With the ability to hold up to 50 feet of 3/8-Inch rubber air hose (not included), you can have ample length for your air tools and easily retract it for storage. The reel comes with a 3/8-Inch Female NPT swivel inlet fitting, making installation quick and easy. With a maximum usage of 300 PSI, this air hose reel allows you to work with high pressure air tools with confidence. Keep your hose organized and easily accessible with this convenient storage solution. When not in use, the reel allows for easy storage, saving you valuable space in your workshop or garage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.