Shop PERFORMANCE TOOL
See all product information
Create Account
3000+LM Flashlight, DuoFocus Beam, Cree LED, Li-ion Batteries, USB Charger
- Mfr # W2655
- Zoro # G723310704
product price:Â
$
82.99
/ea
Key Features
Body Color
Green, Black
Rechargeable
Yes
Includes
USB battery charger, Micro USB charging cable
Body Material
Anodized Aluminum
Voltage
7.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2655
- Zoro #
- G723310704
- UPC #
- 39564128813
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Green, Black
- Rechargeable
- Yes
- Includes
- USB battery charger, Micro USB charging cable
- Body Material
- Anodized Aluminum
- Voltage
- 7.4V
- No. of Batteries
- 2
- Peak Beam Intensity
- 16000 cd
- Beam Distance
- 253 m / 830 ft
- Battery Type
- 18650 Li-ion
- Standards
- cETL Intertek 3126867
- Maximum Lumens Output
- 3061 lm
- Series
- Firepoint X
- Battery Included
- Yes
- Power Source
- Rechargeable Battery
- Lighting Technology
- LED
Description
The Performance Tool Adjustable DuoFocus Beam Flashlight is the perfect tool for any outdoor adventure or emergency situation. With an adjustable beam that can go from a concentrated spot to a wide flood, you can customize the light to fit your specific needs. The super bright Cree LED never needs replacing and provides a powerful beam of light that can illuminate even the darkest spaces. The anodized tactical aluminum housing is both durable and lightweight, making it ideal for outdoor use. With high-performance specifications including a maximum output of 3061 lumens on high and a 253m beam distance, this flashlight can handle any situation. Plus, the convenient charging system includes two 2600mAh Li-ion batteries and a USB charger, so you can easily recharge your flashlight on the go. Don't leave for your next adventure without the Performance Tool Adjustable DuoFocus Beam Flashlight.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.