Shop PERFORMANCE TOOL
See all product information
Create Account
2300+LM DuoFocus Tactical Flashlight, Spot to Flood Beam, Cree LED
- Mfr # W2405
- Zoro # G623311221
product price:Â
$
80.75
/ea
Key Features
Rechargeable
No
Voltage
13.5V
Lighting Technology
LED
Beam Distance
135 m
Battery Type
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2405
- Zoro #
- G623311221
- UPC #
- 39564121357
- Country of Origin
- China
Details
- Item
- LED Flashlight
- Rechargeable
- No
- Voltage
- 13.5V
- Lighting Technology
- LED
- Beam Distance
- 135 m
- Battery Type
- AAA
- No. of Batteries
- 9
- Maximum Lumens Output
- 2369 lm
- Battery Included
- Yes
- Peak Beam Intensity
- 4537 cd
- Power Source
- Battery
Description
The Performance Tool W2405 11-1/2-Inch FirePoint LED flashlight is a must-have for anyone in need of a reliable, high-performing flashlight. Boasting an exceptional 2369 lumens, this flashlight delivers illumination equivalent to a 150 Watt lightbulb, making it perfect for any situation. Featuring an adjustable DuoFocus beam, it can transition from a spotlight to a floodlight to adapt to any lighting need. Built with a sturdy anodized tactical aluminum housing, the W2405 is both water and impact-resistant, ensuring that it can withstand tough conditions. With a long-lasting Cree LED, high beam intensity, and optimal performance, this flashlight is designed to deliver exceptional performance when you need it most. Plus, it's backed by a US Patent D685939, so you know you're getting a quality product that's built to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.