Shop PERFORMANCE TOOL
See all product information
Create Account
395nm UV Flashlight, Li-ion Battery, USB-C Charging, Water Resistant
- Mfr # W2622
- Zoro # G523310928
product price:Â
$
29.99
/ea
Key Features
Body Color
Purple
Rechargeable
Yes
Body Material
Anodized Aluminum
Voltage
3.7V
Battery Type
10850 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2622
- Zoro #
- G523310928
- UPC #
- 39564154096
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Purple
- Rechargeable
- Yes
- Body Material
- Anodized Aluminum
- Voltage
- 3.7V
- Battery Type
- 10850 Li-ion
- Battery Included
- Yes
- No. of Batteries
- 1
- Series
- Firepoint X
- Power Source
- Rechargeable Battery
- Lighting Technology
- LED
Description
This Performance Tool W2622 FIREPOINT-Max Rechargeable UV LED Flashlight combines powerful LED technology with a heat-dissipating anodized aluminum housing for strength and durability. This flashlight is impact-resistant and features IPX4 water resistance so you can count on it even in inclement weather. The LED UV light can run for up to 25 hours on a 2 hour charge, and the included Li-ion battery can be charged via the USB-C charging cable. Whether you're verifying IDs, documents, or detecting leaks, this UV flashlight is the rugged and reliable solution you can count on.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.