Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 13/16 in. 6pt Impact Socket, Chrome Moly, Rounded Corners
- Mfr # M740-26
- Zoro # G923310382
product price:Â
$
19.99
/ea
Key Features
Driver Type
Hex
Impact Rated
Yes
Drive End Type
Hex
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-26
- Zoro #
- G923310382
- UPC #
- 39564511264
- Country of Origin
- Taiwan, Province of China
- Driver Type
- Hex
- Impact Rated
- Yes
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- SAE or Metric
- SAE
- Color
- Black
- Item
- Impact Socket 13/16
- Grade
- Professional
- Number of Points
- 6 point
Dimensions
- Size
- 13/16 in
- Drive Size
- 3/4 in
- Socket Depth
- Standard
Description
The Performance Tool M740-26 3/4-Inch drive 13/16-Inch Impact Socket is a high-quality tool designed for heavy-duty use. Made from drop forged chrome molybdenum steel, this socket is built to last and provide reliable performance over time. The rounded corners provide a tighter grip on fasteners, reducing the risk of slipping and damaging the workpiece. The large size laser etching on the socket makes it easy to identify the correct tool for the job, saving time and minimizing errors. Plus, the socket is plated and black oxide coated, providing protection against rust and corrosion, ensuring long-lasting use and preventing damage to the tool. With an optimum wall thickness, this socket allows for both strength and easy access to fasteners in tight spaces, making it an ideal tool for mechanics and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.