Shop PERFORMANCE TOOL
See all product information
Create Account
38mm FWD Axle Nut Socket, 6-pt GM Trucks
- Mfr # W80550
- Zoro # G723310834
product price:Â
$
22.15
/ea
Key Features
Drive Size
1/2 in
Size
38 mm
SAE or Metric
Metric
Finish
Black Phosphate
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80550
- Zoro #
- G723310834
- UPC #
- 39564805509
- Country of Origin
- Taiwan, Province of China
- Item
- Axle Nut Socket 38mm
- SAE or Metric
- Metric
- Finish
- Black Phosphate
- Color
- Black
- Material
- Chrome Molybdenum Steel
- Flex Knuckle
- No
- Impact Rated
- Yes
- Tamper Resistant
- No
- Drive End Type
- Hex
- Driver Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Size
- 38 mm
- Socket Depth
- Standard
Description
The Performance Tool W80550 is a 38mm Front Wheel Drive Axle Nut Socket tailored to fit various GM truck applications. Crafted from heavy-duty chrome moly alloy steel, it ensures durability and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.