34mm Axle Nut Socket, FWD, CrMo, GM Buick Cadillac
- Mfr # W156
- Zoro # G023309958
product price:Â
$
19.99
/ea
Key Features
Drive Size
1/2 in
Size
34 mm
SAE or Metric
Metric
Number of Points
6 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W156
- Zoro #
- G023309958
- UPC #
- 39564101410
- Country of Origin
- China
- Item
- Axle Nut Socket 34mm
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Finish
- Black Phosphate
- Color
- Black
- Impact Rated
- Yes
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Driver Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Size
- 34 mm
- Socket Depth
- Standard
Description
The Performance Tool W15 is a 34mm Front Wheel Drive Axle Nut Socket, designed for removing or installing axle nuts on front-wheel-drive vehicles. Crafted from heavy-duty chrome moly alloy steel, it offers durability and reliability for demanding tasks. The 34mm socket fits: 1991 through current Buick Electra, Cadillac Fleetwood and De Ville, Oldmobile 98, 1992 through current Buick Le Sable and Riviera, Cadillac Eldorado and Seville, Chevy Lumina, Oldsmobile Delta 88, Silhouette and Tornado, Pontiac Bonneville and Transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.