PLIERS
- Mfr # 65751220
- Zoro # G523785443
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Weight
330 g
Jaw Length
24 1/2 mm
ESD-Safe
No
For Maximum Wire Diameter
0.06 in
Rotation
CW or CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65751220
- Zoro #
- G523785443
- UPC #
- 4018754094677
- Country of Origin
- Germany
Dimensions
- Jaw Length
- 24 1/2 mm
- For Maximum Wire Diameter
- 0.06 in
- Jaw Width
- 17 3/8 mm
- Overall Length
- 230 mm
- Wire Rope Length
- 230 mm
- Length
- 230 mm
- Fits Chest Size
- Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters
Details
- Item
- PLIERS
- Weight
- 330 g
- ESD-Safe
- No
- Rotation
- CW or CCW
- Knob Return
- Automatic
- Finish
- Black Oxide, Chrome Plated
- Plier Material
- Chrome Alloy Steel
- Additional Tool Functions
- Wire Cutter
- Grip Style
- Plain
- Tether Ready
- No
- Plier Type
- Wire-Twisting Pliers
- Insulated
- No
- Features
- Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters
- Handle Style
- Standard
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 230 mm, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 24 1/2 mm, Jaw Width 17 3/8 mm, ESD-Safe No, Insulated No, Non-Sparking No, Additional Tool Functions Wire Cutter, Features Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters, Finish Black Oxide, Chrome Plated, Handle Style Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.