50' Auto Recoil Reel, 300 PSI Air Hose, Brass Shaft
- Mfr # M619
- Zoro # G323311286
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
750 psi
Hose Inside Dia.
0.375 in
Overall Height
17.75 in
Hose Length
50 ft
Overall Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M619
- Zoro #
- G323311286
- UPC #
- 39564506192
- Country of Origin
- China
- Item
- Air Hose Reel
- Max. Pressure
- 750 psi
- Hose Color
- Blue, Red
- Hose Material
- Rubber
- Hose Outlet
- 46026
- Housing Material
- Steel
Dimensions
- Hose Inside Dia.
- 0.375 in
- Overall Height
- 17.75 in
- Hose Length
- 50 ft
- Overall Width
- 7.5 in
Description
Performance Tool M619 auto recoil reel with 50-Foot hose. Positive latching mechanism locks hose at desired length for easy use. Permanently lubricated all brass main she-Feet Cold rolled steel with powder coated finish. Four direction rollers. 300 PSI 3/8-Inch air hose.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.