Shop PERFORMANCE TOOL
See all product information
Create Account
650+LM Li-Ion Folding Work Light, Rechargeable, Swivel Hook, Magnetic Base
- Mfr # W2232
- Zoro # G323311033
product price:Â
$
30.99
/ea
Key Features
Voltage
3.7V
Power Source
Battery
Color
Black, Green
Run Time on High Setting
2.25 hr
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2232
- Zoro #
- G323311033
- UPC #
- 39564123146
- Country of Origin
- China
- Item
- LED Work Light
- Voltage
- 3.7V
- Power Source
- Battery
- Color
- Black, Green
- Run Time on High Setting
- 2.25 hr
- Rechargeable
- Yes
- Light Source
- LED
- Series
- Firepoint X
- No. of Batteries
- 1
- Batteries Included
- Yes
- Battery Type
- 18650 Li-ion
Dimensions
- Length
- 15.75 in
Description
The Performance Tool W2232 is a 650+LM Li-Ion Folding Slim Work Light designed for versatility and convenience. Its variable output dial adjusts lights from 150 to almost 700 lumens, catering to different lighting needs. The slim, double-jointed light bar provides 360 degrees of light, and rotates 270 degrees, making it ideal for confined areas. With a swivel hook and a removable 360-degree swivel magnetic base for hands-free ease. The work light features a built-in 2200mAh rechargeable lithium-ion 18650 battery and comes with a charging cable. Outputs 690 lumens on high, with a 2.25-hour runtime on high and a 5-hour runtime on low. The charge time is approximately 2 hours, and it operates on a 5V 1A input. It measures 15.75 x 1.5 inches (400 x 38mm) and weighs 6.6 ounces (187g).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.