Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Met Flex Head Ratcheting Wrenches, 180 Degree Pivot, 72 Tooth
- Mfr # W30637
- Zoro # G523311116
product price:Â
$
90.95
/ea
Key Features
SAE or Metric
Metric
Ratcheting
Yes
Flexible Head
Yes
Grade
Professional
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30637
- Zoro #
- G523311116
- UPC #
- 39564136375
- Country of Origin
- China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Ratcheting
- Yes
- Flexible Head
- Yes
- Grade
- Professional
- Type
- Ratcheting
Description
The Performance Tool Flex Head Ratcheting Wrench Set offers flexible operation with its full 180 degree pivoting flex head, allowing you to work comfortably at any angle. Its low profile head design also provides access to tight spaces where traditional wrenches can't reach. With 72 gear teeth and a 5 degree sweep, this wrench delivers precise control and smooth operation for a wide range of applications. Made of drop-forged chrome vanadium with a mirror polish finish, this wrench set is built to last and withstand heavy use. This versatile set includes 7 popular sizes (10mm, 12mm, 13mm, 14mm, 15mm, 17mm, and 18mm) and comes with a reusable storage rack for easy organization and portability. Upgrade your toolbox with the Performance Tool Flex Head Ratcheting Wrench Set today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.