Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Metric Nut Driver Set, Hollow Shafts, Ergonomic Grip
- Mfr # W30901
- Zoro # G623311139
product price:Â
$
59.99
/ea
Key Features
SAE or Metric
Metric
Additional Sizes
Nut Drivers 5, 6, 7, 8, 9, 10, 11 and 12mm
Nut Driver Handle Color
Red, Green, Blue, Orange, Yellow, Brown, Grey, Black
Handle Material
Plastic
Ratchets Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30901
- Zoro #
- G623311139
- UPC #
- 39564309014
- Country of Origin
- China
- Item
- Nut Driver Set
- SAE or Metric
- Metric
- Nut Driver Handle Color
- Red, Green, Blue, Orange, Yellow, Brown, Grey, Black
- Handle Material
- Plastic
- Ratchets Included
- No
- Material
- Chrome Vanadium Steel
- Color
- Silver, Black
- Interchangeable Drive Heads
- No
- Grade
- Professional
- Case Included
- No
Dimensions
- Additional Sizes
- Nut Drivers 5, 6, 7, 8, 9, 10, 11 and 12mm
Description
The Performance Tool W30901 8-Piece Nut Driver Set is the perfect addition to any toolbox. Featuring ergonomic, non-slip molded grips, this set provides improved comfort and control, making it easier to tackle any job. Made with high-quality chrome vanadium steel and corrosion-resistant chrome plating, this nut driver set is built to withstand tough jobs and last for years to come. The nut drivers in this set feature hollow shafts, allowing for easy access to nuts and bolts in tight spaces and hard-to-reach areas. With 8 professional-style metric nut drivers in sizes 5mm to 12mm, this set is versatile enough for a wide range of applications. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W30901 8-Piece Nut Driver Set is designed to meet the demands of any job and deliver professional-grade results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.