Shop PERFORMANCE TOOL
See all product information
Create Account
Electric Blower, 1200 CFM, 3-Speed, 4 Positions, Grounded Outlets
- Mfr # W50068
- Zoro # G823310505
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Blade Material
ABS
Fan Power Source
Corded Electric
Hz
60 Hz
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50068
- Zoro #
- G823310505
- UPC #
- 39564113444
- Country of Origin
- China
Details
- Voltage
- 120V
- Blade Material
- ABS
- Fan Power Source
- Corded Electric
- Item
- Electric Blower
- Hz
- 60 Hz
- Color
- Black, Red
- Watts
- 190 W
Description
The Performance Tool W50068 3-Speed Portable Industrial Fan Blower is a powerful and customizable solution for fast drying and cooling large spaces. With its ability to move 1,200 cubic feet of air per minute, this fan blower provides a powerful airflow that can be felt up to 30 feet away. The four different positions allow you to easily adjust the air flow to concentrate it where you need it most. Additionally, the 3-speed switch lets you choose the level of air speed that best suits your needs, from a gentle breeze to a powerful gust. This industrial fan blower is grounded for safety and features CSA approved convenience outlets, making it easy to plug in other devices while you work. It is also CSA listed 255294, ensuring that it meets rigorous safety and performance standards for industrial use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.