1 Gallon Fast Orange Pumice Lotion Hand Cleaner 25219

  • Mfr # 686226252197
  • Zoro # G804136759
product price: 
$
44.45
/ea

Key Features

Color
Orange Pumice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
686226252197
Zoro #
G804136759
UPC #
686226252197
Country of Origin
China

Details

Item
Hand Cleaner
Color
Orange Pumice

Description

  • Hand Cleaner
  • Biodegradable, waterless, petroleum solvent-free hand cleaner
  • Contains no harsh chemicals, mineral oils, or ammonia that can sting cuts and abrasions
  • Pure, fresh smelling natural citrus power does the cleaning
  • Fortified with aloe, lanolin, glycerin, and other skin conditioners
  • Fine pumice formula gently deep cleans the toughest dirt
  • Works great on laundry stains, scuff marks, tile floors, pet odors and many other household cleaning needs
  • Removes resins, oil, grease, tar, grime, soil, printers' ink, epoxies, paint, rubber cement, gasket and tile cements
  • 1 gallon
  • Length: 7
  • Width: 10.5
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews