Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petedge ZW54044 Optional Wheels for PS SS Modular Cage 4/Set

  • Mfr # ZW54044

  • Zoro # G604009116


product price: $46.99
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
ZW54044
Zoro #
G604009116
UPC #
721343540441
Country of Origin
China

Description

Set of four stainless steel wheels can be attached to our ProSelect Stainless Steel Modular Cages (ZW5500) or X-Tall Modular Cages (ZW5550) to provide instant mobility. Great for cleaning and for rearranging cages in a flash. Wheels lock to keep cages securely in place and prevent accidental movement.

  • Material - PVC and Metal
  • Size - Each wheel measures 4.5 L x 3 W x 2 H in.
  • 3