Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82223
- Zoro # G125087723
product price:Â
$
67.55
/ea
Key Features
Series
Bio-E.P.(TM)
Container Type
Jug
SAE Viscosity Grade
Not Specified
Application
Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
Four-Ball Wear
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82223
- Zoro #
- G125087723
- UPC #
- 096523822236
- Country of Origin
- United States
- Series
- Bio-E.P.(TM)
- Container Type
- Jug
- SAE Viscosity Grade
- Not Specified
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Four-Ball Wear
- 0.3 mm
- Maximum Operating Temperature
- 200 Degrees F
- Pour Point
- -34 Degrees C
- Color
- Yellow
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- ISO Viscosity Grade
- 100
- Flash Point
- 282 Degrees C
- Viscosity Index
- 196
- Timken OK Load
- 70 lb
- Item
- Gear Oil
- Specific Gravity
- 0.91
- Environmentally Acceptable Lubricant
- Yes
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.