Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # 6435157
  • Zoro # G7918480

product price: 
$
19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435157
Zoro #
G7918480
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120416-RK7 WKK10S
ANSI Number
CNMA433
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker Code
RK7
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CNMA434-RK7 WKK10S
Manufacturer Grade
WKK10S
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA434-RK7 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.