Shop PFERD

Flexible shaft BW 10 replacement casing SCH 10 DIN10/G28 2M

  • Mfr # 94533

  • Zoro # G615554636


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Length
81 in
Width
0.87 in
Brush Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94533
Zoro #
G615554636
UPC #
-
Country of Origin
Germany

Dimensions

Length
81 in
Width
0.87 in
Brush Dia.
7/8 in

Description

Flexible shafts consist of three components which can be combined in different ways: the flexible core SE, the flexible casing SCH, the handpiece HA. The flexible core is made of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation. The coupling is securely press-fitted to the core. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The flexible casing consists of oil-resistant rubber with a flat steel spiral interior and a solid rubber exterior. The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement. The handpieces are light and easy to handle and cover a wide rotational speed range. Because of low noise emissions, continuous operation with little fatigue is possible. Replaceable collets or the special shank mounting for morse cones allow various products to be mounted. The sliding coupling enables quick handpiece changes.


  • Special lengths available on request
  • Cores and hoses with double-sided sliding coupling on request

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.