Shop PHD
See all product information
Create Account
IP Pipe Channel Clamp, 4 in, 200 lb Load, 4-1/2 in OD, Low carbon steel
- Mfr # S2011AEG
- Zoro # G221836744
product price:Â
$
5.35
/ea
Sold in multiples of 25 for
$133.75
Key Features
Material
Low carbon steel
Outside Dia.
4-1/2 in
Max. Load (Lb.)
200 lb
Nominal Size
4 in
Finish
Electro-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2011AEG
- Zoro #
- G221836744
- UPC #
- -
- Country of Origin
- United States
- Material
- Low carbon steel
- Max. Load (Lb.)
- 200 lb
- Finish
- Electro-Galvanized
Dimensions
- Outside Dia.
- 4-1/2 in
- Nominal Size
- 4 in
Description
PHD IP pipe channel clamp series: FIG 2011, 4 in nominal, 200 lb, 4-1/2 in outside dia, 11 ga thickness, strut mount, low carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.