Shop PHD
See all product information
Create Account
I.P Pipe Clamp, 3 in, 125 lb Load, 3-1/2 in OD, Carbon Steel
- Mfr # S2009AEG
- Zoro # G121832082
product price:Â
$
3.99
/ea
Sold in multiples of 50 for
$199.50
Key Features
Outside Dia.
3-1/2 in
Material
Carbon Steel
Max. Load (Lb.)
125 lb
Finish
Electro-Galvanized
Nominal Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2009AEG
- Zoro #
- G121832082
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel
- Max. Load (Lb.)
- 125 lb
- Finish
- Electro-Galvanized
Dimensions
- Outside Dia.
- 3-1/2 in
- Nominal Size
- 3 in
Description
PHD I.P pipe clamp FIG 2009 series, 3 in nominal size, 125 lb, 3-1/2 in outside dia, 12 ga thickness, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.