Shop PHD
See all product information
Create Account
Strut Clamp with Cushion, 1/8 in, 50 lb Load, 1/4 in OD, Carbon Steel
- Mfr # S2501 GG
- Zoro # G221833873
product price:Â
$
4.49
/ea
Sold in multiples of 30 for
$134.70
Key Features
Nominal Size
1/8 in
Outside Dia.
1/4 in
Temp. Range (F)
-65 Degrees to 275 Degrees F
Max. Load (Lb.)
50 lb
Width (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2501 GG
- Zoro #
- G221833873
- UPC #
- -
- Country of Origin
- United States
- Temp. Range (F)
- -65 Degrees to 275 Degrees F
- Max. Load (Lb.)
- 50 lb
- Finish
- Western Gold
- Material
- Carbon Steel
Dimensions
- Nominal Size
- 1/8 in
- Outside Dia.
- 1/4 in
- Width (In.)
- 1/2 in
Description
PHD strut clamp FIG 2501 series, 1/8 in nominal size, 50 lb, 1/4 in outside dia, carbon steel, western gold, 1/2 in W, -65 to 275 degreesF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.