Zoro Homepage

LED, 17 W, PL-L, 4-Pin (2G11)

  • Mfr # 17PL-L/COR/22-830/MF22/G/4P 10/1

  • Zoro # G503458268


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Voltage
120 to 277V AC
Watts
17 W
Bulb Shape
PL-L
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17PL-L/COR/22-830/MF22/G/4P 10/1
Zoro #
G503458268
UPC #
046677575106
Country of Origin
China

Dimensions

Length
22 1/3 in
Nominal Length
2 ft
Overall Length
22 1/3 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 3/4 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
PL-L
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb UL Type
Type B
Bulb Power Source
Direct Wired
Lamp Wiring
Single-end
Lighting Certification
DesignLights Consortium (DLC)
Rough Service
No
Bulb Primary Application
General Purpose; Retrofit
Energy Star Compliant
No
Wattage Equivalency
40 W LFL
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Finish
Frosted
Series
CorePro
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Standards
RoHS Compliant, UL Listed
Light Color
White
Bulb Beam Angle
160 Degrees
Bulb Designation
17PL-L/COR/22-830/MF22/G/4P 10/1
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Start Type
Line Voltage
Color Rendering Index
82
Color Selectable
No
Lumen Selectable
No
Amps
154 mA
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
113 Degrees F

Description

Ballast ByPass LED Replacement,17 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.