Zoro Homepage

Vacuum Pump

  • Mfr # PCL.S4BN.S.AB.SV

  • Zoro # G016153117


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/4 in
Includes
(4) Cartridges, Silencer G1" Male & Vacuum Gauge
Vacuum Port Size
1 in
Minimum Operating Temperature
14 Degrees F
Number of Stages
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL.S4BN.S.AB.SV
Zoro #
G016153117
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1 in
Overall Depth
1 3/4 in
Overall Length
7 9/16 in
Overall Width
2 1/2 in

Details

Includes
(4) Cartridges, Silencer G1" Male & Vacuum Gauge
Item
Vacuum Pump
Minimum Operating Temperature
14 Degrees F
Number of Stages
3
Maximum Operating Temperature
176 Degrees F
Series
piClassic
Vacuum Port Type
G
Pressure Port Gender
Female
Standards
DIN ISO 8573-1 Class 4
Air Consumption
14.83 scfm
Minimum Supply Pressure
87 psi
Pressure Port Type
G
Minimum Vacuum Pressure
0 in Hg
Cartridge Type
Si
Maximum Supply Pressure
101.5 psi
Number of Pieces
4
Maximum Vacuum Pressure
22.15 in Hg
Vacuum Port Gender
Female

Description

Item Vacuum Pump, Air Consumption 14.83 scfm, Cartridge Type Si, Includes (4) Cartridges, Silencer G1 In. Male & Vacuum Gauge, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Operating Temperature 14 Degrees F, Minimum Supply Pressure 87 psi, Minimum Vacuum Pressure 0 in Hg, Number of Pieces 4, Number of Stages 3, Overall Depth 1 3/4 in, Overall Length 7 9/16 in, Overall Width 2 1/2 in, Pressure Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.