Gauge, 1-1/2", 0-100 1/8" CBM, Single Scale, 1 1/2 in Dial, 1/8 in NPT Male Center Back Location

  • Mfr # S102D-158E

  • Zoro # G8050747


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S102D-158E
Zoro #
G8050747
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Length
1.54"
Connection Size
1/8" NPT Male
Diameter
1.64"
Nominal Dial Size
1 1/2 in
Case Diameter
1.64 in

Details

Item
Gauge,1-1/2",0-100 1/8" CBM,Single Scale
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Material
Black Steel
Max. Pressure (PSI)
100
Gauge Application
Commercial and Industrial
Range
0 to 100 psi
Connection Location
Center Back
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Gauge,1-1/2 In.,0-100 1/8 In. CBM,Single Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.