Industrial Compound Gauge, 30 to 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254CB

  • Zoro # G5120020


product price:  $25.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-201L-254CB
Zoro #
G5120020
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.65 in
Case Depth
1.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Smallest Graduation
0.5 psi, 1 in Hg
Case Color
Metallic
Calibration Certificate Included
No
Gauge Application
General Purpose
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Filled With
Glycerin
Socket Material
Copper Alloy
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Gauge Case Liquid
Glycerin
Pointer Color
Black
Dial Color
White
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Freeze Resistant Movement
No
Process Connection Gender
Male
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Field Fillable
No
Scale Type
Dual
Secondary Scale Units
bar
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade A
Secondary Pressure Range
0 to 1
Pressure Range Type
Compound
Sensor Material
Copper Alloy
Non-Sparking
No
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Maximum Pressure
15
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Secondary Scale Pressure Measurement - Maximum
1 bar
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
-30 Degrees F
Compatible with Series
201L
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Compatible with Brand
Universal

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.