Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 10,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254U
  • Zoro # G8655087

product price: 
$
43.79
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
601L-254U
Zoro #
G8655087
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Color
Gold
Calibration Certificate Included
No
Smallest Graduation
100 psi
Gauge Primary Range Smallest Graduation
100
Includes
Vent Plug
Socket Material
Copper Alloy
Case Material
Forged Brass
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Non-Sparking
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Gauge Case Liquid
Glycerin
Dial Color
White
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade A
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Bezel Mounting Type
Fixed
Includes Calibration Certificate
No
Removable Bezel
No
Pressure Range Type
Pressure
Primary Scale Minor Graduations
100
Field Fillable
No
Includes Vent Plug
Yes
Scale Type
Single
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Case Construction
Corrosion Resistant
Maximum Pressure
10000
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Case Liquid
Glycerin
Compatible with Series
601L
Process Media Temperature - Minimum
30 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
601L
For Use With
601L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.49 in
Case Diameter
2.58 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products