Industrial Pressure Gauge, 0 to 1,500 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404N

  • Zoro # G9184086


product price:  $24.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201L-404N
Zoro #
G9184086
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Manufacturer Warranty Length
1 yr
Case Diameter
4.29 in
Case Depth
1.75 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Smallest Graduation
20 psi
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
200
Gauge Filled With
Glycerin
Graduations
200 psi
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Required Gauge Adapter
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Bezel Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Scale Type
Dual
Bezel Mounting Type
Fixed
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Primary Scale Numeric Increments
200
Field Fillable
No
Includes Vent Plug
Yes
Non-Sparking
No
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 103
Freeze Resistant Movement
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Dry Dampening Feature
None
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Removable Bezel
No
Secondary Scale Units
bar
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Dial Color
White
Process Connection Gender
Male
Primary Scale Minor Graduations
20
Maximum Pressure
1,500 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
103 bar
Primary Scale Vacuum Measurement - Maximum
1,500 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
1,500 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.