Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254D/0JJJ200
  • Zoro # G7286038
product price: 
$
70.95
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
301L254D/0JJJ200
Zoro #
G7286038
UPC #
-
Country of Origin
China
Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
10
Case Color
Gray
Case Material
Stainless Steel
Calibration Certificate Included
No
Socket Material
Stainless Steel
Gauge Filled With
Glycerin
Graduations
10 psi
Gauge Special Options
Diaphragm
Gauge Primary Range Smallest Graduation
10
Gauge Secondary Range Values
0 to 4
Standards
ASME B40.100
Connection Type
FNPT
Freeze Resistant Movement
No
Case Finish
None
Includes Mounting Hardware
No
Case Construction
Welded
Clog Resistant
No
Includes Vent Plug
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
Pointer Color
Black
Process Temperature Range
-40 Degrees to 300 Degrees F
Primary Scale Numeric Increments
10
Scale Type
Dual
Seal Lower Housing Material
316 Stainless Steel
Secondary Scale Units
bar
Seal Compatible Process Media
316 Stainless Steel
Diaphragm Seal Type
Threaded
Field Fillable
Yes
Seal Fill Liquid
Glycerin
Process Connection Gender
Male
Dial Color
White
Cleaned for Oxygen Service
No
Movement Type
Anti-Vibration
Dry Dampening Feature
Anti-Vibration Movement
Accuracy Grade
ASME B40.100 Grade A
Pressure Range Type
Pressure
Primary Scale Minor Graduations
1
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Bezel Mounting Type
Fixed
Bezel Material
Stainless Steel
Secondary Pressure Range
0 to 4
Seal Diaphragm Material
316 Stainless Steel
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Gauge Case Liquid
None
Compatible Process Media
Media Compatible with 316 Stainless Steel
Removable Bezel
No
Adjustable Pointer
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Secondary Scale Vacuum Measurement - Maximum
4 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Diameter
2 1/2 in

Description

PressureGaugewithDiaphragmSeal,60psi,1PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.