
Dolce S'mores Kit with Tabletop Fire Pit
Mfr # 909-04-512-000-0
Zoro # G316453115
product price:Â $88.09
/ea
Free Shipping & Returns
Key Features
Type
S'Mores Kit
Overall Height
6.7 in
Overall Length
17 in
Overall Width
6.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
909-04-512-000-0
Zoro #
G316453115
UPC #
99967548496
Country of Origin
India
Dimensions
Overall Height
6.7 in
Overall Length
17 in
Overall Width
6.7 in
Details
Type
S'Mores Kit
Item
Dolce S'mores Kit with Tabletop Fire Pit, (Acacia Wood)
Color
Brown
Description
Whether its at the campsite or the most elevated dinner party soiree, nobody can say no to smores! The Dolce Smores Kit ensures perfect - and safe - smores every time, both indoors and out. Your complete perfect-smores-gift-set comes with an acacia wood board, 4 wood-handled skewers, a mini concrete fire pit, and 1 stainless steel tamper. Ideal for sweet tooths and the young at heart, this total kit means ooey-gooey smores are now on the menu any time!
- Acacia Wood Board
- 4 Acacia Wood Skewers
- 1 Concrete Fire Pit
- 1 Stainless Steel Tamper
- 16.93" x 6.7"x 6.7"
- Made in India
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.