Zoro Homepage

Pico Solderless Terminal Kit

  • Mfr # 0002-T

  • Zoro # G615681028


product price: $12.85
/ea

Key Features

Insulation Color
Black
Contact Material
Plastic
Overall Length
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002-T
Zoro #
G615681028
UPC #
35704500020
Country of Origin
United States

Dimensions

Overall Length
1.63 in

Details

Item
Wire Terminal
Insulation Color
Black
Contact Material
Plastic

Description

Solderless Terminals are Crimp on terminals that do not require solder for making the mechanical connection and at least one end of the terminal will be crimped onto a wire end. Solderless Terminals are quick and easy to use, very versatile and come in several styles to suit many applications. Terminals are tin-plated copper or brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.