Shop PILOT
See all product information
EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLACK INK, CLEAR BARREL, DOZEN
Mfr # 32010
Zoro # G610827322
product price:Â $11.15
/eaKey Features
Ink Color
Black
Features
Visible Ink Supply
Point Type
Medium
Barrel Color
Clear
Ink Type
Oil Based
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32010
Zoro #
G610827322
UPC #
30072838320101
Country of Origin
United States
Details
Ink Color
Black
Item
Ballpoint Pen
Features
Visible Ink Supply
Point Type
Medium
Barrel Color
Clear
Ink Type
Oil Based
Description
Smooth, effortless writing with smear-resistant ball point ink. Perfect for both business and everyday use. Form-fitting rubber grip for writing comfort. Ink writes consistently and dries quickly. Clear barrel. Refillable. Pen Sub-Brand & Product Family: EasyTouch; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.