
G2 Premium Breast Cancer Awareness Gel Pen, Retractable, Fine 0.7 mm, Pink Ink, 2PK
Mfr # 31312
Zoro # G223333753
product price:Â $5.05
/pk 2, $2.53/eaKey Features
Ink Color
Pink
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Grip
Contoured Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31312
Zoro #
G223333753
UPC #
72838313126
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Pink
Pen Type
Gel Pen
Tip Style
Conical
Grip
Contoured Rubber
Pen Style
Retractable
Features
Pocket Clip
Barrel Color
Smoke/Pink
Marking Tool Color Family
Pink
Refillable
Yes
Description
Pilot G2 pens write smooth with rich vibrant gel ink that glides across the page. G2 is proven to be the #1 longest writing gel ink pen vs. the average of top gel ink brands, providing exceptional value. Latex-free rubber grip helps you last as long as your pen. Perfect for business and everyday use. Retractable and refillable for continued use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.