
Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black/Silver Barrel, 3PK
Mfr # 26052
Zoro # G723333437
product price:Â $9.19
/pk 3, $3.06/eaKey Features
Pen Type
Rollerball Pen
Pen Style
Retractable
Grip
Dimpled Rubber
Marking Tool Color Family
Black
Barrel Color
Black/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26052
Zoro #
G723333437
UPC #
72838260529
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Pen Type
Rollerball Pen
Pen Style
Retractable
Grip
Dimpled Rubber
Marking Tool Color Family
Black
Barrel Color
Black/Silver
Ink Color
Black
Features
Pocket Clip
Tip Style
Needle
Refillable
Yes
Description
There's a fine line between good and great-draw that line with Pilot Precise V5RT Retractable Roller Ball Pens. Retractable rollerball pens deliver a premium, precision writing experience. Unique liquid-ink formula allows you to maintain consistent flowing strokes from the first word to the last. Advanced ink feed system and patented Precision Point Technology deliver smooth, skip-free writing. Premium metal accents and a comfortable, cushioned grip round out their sophisticated appeal. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.