Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-O/4XT
- Zoro # G422964185
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
ATPV Rating
25 cal/sq cm
Material Trade Name
GORE-TEX(R) Pyrad(R)
Fabric Weight
8.5 oz
Size - Body Type
Tall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530GMH-O/4XT
- Zoro #
- G422964185
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Size - Body Type
- Tall
- Size
- 4XL
- Maximum Waist Size
- 58 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Details
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- ATPV Rating
- 25 cal/sq cm
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Fabric Weight
- 8.5 oz
- Item
- AR/FR Bib Overall
- Inseam
- 34 in
- ANSI Class
- E
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 0
- Color
- Hi-Vis Orange
- Wire Color
- Hi-Vis Orange
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 58 in, Protection Type High-Visibility, Size 4XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.